Shop All Bench and Floor Scale Accessories
Doran
Scale Column and Wheels, Silver, Steel, PK4
Mfr # DMSOPT01
Zoro # G5536377
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000
- Overall Width 9 in
- Overall Height 16 in
- Includes (4) Wheels, 36 in Column
- Material Steel
Product Information
- Brand Doran
- MFR # DMSOPT01
- Zoro # G5536377
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 9 in |
Overall Height | 16 in |
Overall Length | 39 in |
Width | 9 in |
Height | 16 in |
Details
For Use With | Mfr. No. MVP3100, MVP3250, MVP4250, MPV4500, MVP5250, MVP5500, MVP51000 |
Includes | (4) Wheels, 36 in Column |
Item | Scale Column |
Material | Steel |
Color | Black |
Compatible Mfg. Model Number | MVP51000, MVP5250, MVP5500 |
Description
Scale Column, Compatible Mfg. Model Number MVP51000, MVP5250, MVP5500, Compatible Grainger Part Number 20GV74, 20GV75, 20GV76, Color Black, Height 16 in, Width 9 in, Material Steel, Includes (4) Wheels, 36 in Column, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Cyan Toner Cartridge 6K Yield (MXC35TC)
- SPEEDY STITCHER Speedy Stitcher 130 No.4 Sm Needle Repair Kit (126805)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- US CARGO CONTROL Moving Blankets - Preferred Mover Single Pack - 78-80 lbs/dozen (MBPREFERRED78-EA)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50kg, Painted (12803TR)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- Doran Bench and Floor Scale Accessories