Shop All Bench and Floor Scale Accessories
Doran
Mechanical Height Rod, White, Aluminum
Mfr # DS1150
Zoro # G5805213
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 59 in
- Material Aluminum
- Color White
- Overall Width 3 in
- Overall Height 1 in
Product Information
- Brand Doran
- MFR # DS1150
- Zoro # G5805213
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 59 in |
Overall Width | 3 in |
Overall Height | 1 in |
Details
Item | Mechanical Height Rod |
Material | Aluminum |
Color | White |
Accessory Type | Mechanical Height Rod |
Description
Mechanical Height Rod, White, Aluminum, Overall Height 1 in, Overall Length 59 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Compatible 45807101 Toner, 3000 Page-Yield, Black (AC-O0432A)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Static, Wt, PK500 (HS1420AA)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- Doran Bench and Floor Scale Accessories