Shop All Body Weight Scales
Doran
LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations
Mfr # DS8150
Zoro # G5605171
product price: $835.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Capacity 250kg/550 lb
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Weighing Surface Width 23 1/2 in
- Weighing Surface Depth 15 in
Product Information
- Brand Doran
- MFR # DS8150
- Zoro # G5605171
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 23 1/2 in |
Weighing Surface Depth | 15 in |
Overall Width | 28 in |
Overall Length | 45 in |
Overall Height | 44 in |
Details
Item - Bathroom and Medical Scales | Chair Scale |
Capacity | 250kg/550 lb |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Scale Graduations | 0.1kg/0.2 lb |
Scale Readability | 0.1kg/0.2 lb. |
Scale Display | LCD |
Includes | AC adapter |
Item | Chair Scale |
Power Source | AC Adapter or (6) AA Batteries |
Standards | EMR |
Housing Material | Steel |
Description
Chair Scale, Capacity 250kg/550 lb, Scale Graduations 0.1kg/0.2 lb, Overall Length 45 in, Overall Width 28 in, Overall Height 44 in, Weighing Surface Width 23 1/2 in, Weighing Surface Depth 15 in, Steel, Power Source AC Adapter or (6) AA Batteries, LCD Scale Display, Standards EMR, Includes AC Adapter, Digital/Mechanical Digital, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE TheraCare Small Heating Pad (9" x 9") NEW (24-810)
- MEDIQUE Cotton Tip Swab, Non-Sterile, 3In., PK10 (60474)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- MEGUIARS DRESSING SILICONE FREE (1 GAL) (MGD-16101)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- TAYLOR Personal Bath Scale, SS, 550 lb. Capacity (74104102)
- TAYLOR Taylor Digital Talking Bathroom Scale (Taylor-7084)
- ESCALI Vera Precision Compact Digital Scale (PR2000S)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- Doran Body Weight Scales