Shop All Bench and Floor Scales
Doran
Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity
Mfr # 4350-C14
Zoro # G3206842
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Graduations 5 g/0.01 lb
- Weighing Surface Depth 10 in
- Weighing Surface Width 10 in
Product Information
- Brand Doran
- MFR # 4350-C14
- Zoro # G3206842
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 10 in |
Weighing Surface Width | 10 in |
Overall Length | 14 1/4 in |
Overall Width | 10 in |
Overall Height | 17 in |
Weighing Surface Height | 2 1/2 in |
Display Character Height | 3/4 in |
Cord Length | 6 ft |
Overall Depth | 14 1/4 in |
Description
Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Bench, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 5 g/0.01 lb, Overall Width 10 in, Overall Depth 14 1/4 in, Overall Height 17 in, Accuracy +/-0.01 lb, Weighing Surface Height 2 1/2 in, Basic Power Source Electric, Bench Scale Type Washdown Checkweigher, Display Type LED, Scale Functions Check Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-WHI-01)
- DYKEM Industrial Marker, Medium Tip, Clear Color Family, Ink (91195-1)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 3", White, 50/Bundle (M843)
- DORAN Digital Platform Bench Scale with Remote Indicator 1000 lb. Capacity (MVP51000)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP2500)
- DORAN Digital Platform Bench Scale with Remote Indicator 100 lb. Capacity (43100/12-C14)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- DORAN Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity (7500XL/2424-C20)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- MEASURETEK Mechanical Physician Scale 200kg/440 lb. Capacity (12R995)
- Doran Bench and Floor Scales