Shop All Power Strips
Doomsday
Multiple Outlet Strip 15-Amp 6 Outlets 4ft Cord
Mfr # DO528271
Zoro # G903977512
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Doomsday
- MFR # DO528271
- Zoro # G903977512
- UPC # 723902071939
- Country of Origin China
- Category Power Strips
Description
The Waber-by- Power Strip offers a convenient method of power distribution in workbench wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles 4 foot AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes ideal for distributing alternate waveform UPS or generator power.Features power switch circuit breaker and attractive gray color scheme.Primary InformationPower Device Type : Power distribution unit Voltage Provided : AC 120 V Voltage Required : AC 120 V Power Device / Form Factor : External Input Connector(s) : 1 x power NEMA 5-15 Output Connector(s) : 6 x power NEMA 5-15 Enclosure Color : Cool gray Width : 1.5 Inch Depth : 1 Inch Height : 9.5 Inch Compliant Standards : CUL UL 1363 Service & Support Type : Limited lifetime warranty UNSPSC CodeUNSPSC Code : 39121017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- HELI-TUBE 1/2 In. OD X 25FT PTFE Spiral Wrap (HT 1/2 T-25)
- DOOMSDAY Powerstrip 24 Inch 8 Outlets (DO132267)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- TRYSTAR Quadbox Stringers QBS-GFI 10/5 SOOW Black 5/10/10/5 L21-20 Wetguard Male / Female (TSQBS105BK30-M-F)
- POWERZONE Take Yard 3Out 16/3X6In (OR8CB003)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- Doomsday Extension Cords & Power Strips