Shop All HDMI Cables
Doomsday
25 ft. Display Port HDMI Adapter
Mfr # DO264601
Zoro # G704004011
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Doomsday
- MFR # DO264601
- Zoro # G704004011
- UPC # 652513840712
- Country of Origin China
- Category HDMI Cables
Description
DisplayPort to HDMI HD Audio/Video Adapter Cable M/M 1080p 25'.
Features- Supports video resolutions up to 1920 x 1080 (1080p)
- Supports audio and HDCP
- No separate adapter required
- Designed for Dual-Mode DisplayPort graphics cards
- Gold-plated contacts
- Cable Length: 7.6 m
- Color: Black
- Side A - Connector 1: Displayport (Male)
- Side B - Connector 1: HDMI (Male)
- Weight: 6.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- SANOXY 50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-50FT)
- COMPUCESSORY HDMI Cable- 6 ft.- Black (CCS11160)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 35 ft. (13758)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- UNIRISE USA 25 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-25F)
- COMPREHENSIVE Pro AV-IT 3G-SDI to HDMI Video Converter with Audio (CCN-SDI2HDA)
- PYLE 6 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD6)
- Doomsday HDMI Cables