Shop All Copy & Printer Paper
Domtar Paper
Domtar Paper 951028 9.5 in. Computer Paper; 3000 Sheets; White
Mfr # 461269
Zoro # G803694731
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Domtar Paper
- MFR # 461269
- Zoro # G803694731
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- Computer paper.
- 1/2 in. Marginal perfs.
- No of sheets - 3000 sheets.
- Color - White.
- Size - 9.5 x 11 in.
- Dimension - 11.7 x 10.1 x 11.8 in.
- Item weight - 31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- AVERY Avery® Big Tab™ Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set (7278211112)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- DOMTAR PAPER Card Stock, 110 Lb, 8.5 X 11, Canary Yellow, 250PK (97754900)
- DOMTAR PAPER Domtar Paper DMR851251 Punched Top Custom Cut Sheet (851251)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- TOPS Tops 63410 Docket Ruled Perforated Pads Legal Rule Ltr White 12 50-Sheets Pads/pk (63410)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- Domtar Paper Copy & Printer Paper