Shop All Copy & Printer Paper
Domtar Paper
Domtar Paper 451035 8.5 x 11 in. & Perfed 3.50 in.-24 lb Custom Cut Sheet Copy Paper; White
Mfr # 451035
Zoro # G103957215
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Domtar Paper
- MFR # 451035
- Zoro # G103957215
- UPC # 723382881318
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- Uniform printing surface ideal for a variety of high-speed copiers
- Jam free performance
- Part of the colorlok paper family providing noticeably brighter colors and bolder blacks
- Color: White
- Sheet Size: 8.50" x 11"
- Product Type: Copy & Multipurpose Paper
- Weight: 25 lbs
- 1 Ream- 500 sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Waste Toner Bottle 36K BLK/9K CLR (A1AU0Y3)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- DOMTAR PAPER Card Stock, 110 Lb, 8.5 X 11, Canary Yellow, 250PK (97754900)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- DOMTAR PAPER Domtar Paper DMR851251 Punched Top Custom Cut Sheet (851251)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 3 x 3 Yellow 12 100-Sheet Pads Pack (35668)
- MASTERPIECE STUDIOS Printable Postcards, Inkjet/Laser, 38 lb, 5.5 x 4.25, Ivory, PK200, 200PK (905550)
- PACON Paper, Bond, Neon, 24#, Ltr, Ylw Pk (PAC104316)
- ASTROBRIGHTS Astrobrights Colored Paper, Green, PK500 (21801)
- Domtar Paper Copy & Printer Paper