Shop All Oil & Water Seperators
Domnick Hunter
Oil Water Separator, 268 SCFM Max
Mfr # ES2300
Zoro # G1936706
product price: $1,816.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,816.99
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 60 hp
- Max. Air Flow (SCFM) 268
- Absorption Module Volume (Gal.) 33 gal
- Water Outlet NPT (In.) 1 in
- Width (In.) 20 in
Product Information
- Brand Domnick Hunter
- MFR # ES2300
- Zoro # G1936706
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Width (In.) | 20 in |
Height (In.) | 47 in |
Length (In.) | 32 in |
Overall Width | 20 in |
Overall Height | 47 in |
Condensate Inlet Size | 1/2 in, 1/4 in |
Water Outlet Size | 1 in |
Overall Depth | 32 in |
Air Outlet Size | 1 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 60 hp, Maximum Flow Rate 138 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Absorption Module Volume 33 gal, Overall Height 47 in, Overall Width 20 in, Overall Depth 32 in, Air Outlet Size 1 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP-04MJ TEE (2606-04-02-04)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- MITSUBOSHI 3/B130 133Inch Outside Length, 3 Ribs (3RB130)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- Domnick Hunter Compressed Air Treatment