Shop All Oil & Water Seperators
Domnick Hunter
Oil Water Separator, 124 SCFM Max
Mfr # ES2150
Zoro # G1213861
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 25 hp
- Max. Air Flow (SCFM) 124
- Absorption Module Volume (Gal.) 16 gal
- Length (In.) 17 in
- Condensate Inlet NPT (In.) (1)1/2,(1)1/4
Product Information
- Brand Domnick Hunter
- MFR # ES2150
- Zoro # G1213861
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Length (In.) | 17 in |
Height (In.) | 32 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Height | 32 in |
Water Outlet Size | 1 in |
Overall Depth | 17 in |
Condensate Inlet Size | 1/2 in, 1/4 in |
Air Outlet Size | 1 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 25 hp, Maximum Flow Rate 64 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Absorption Module Volume 16 gal, Overall Height 32 in, Overall Width 14 in, Overall Depth 17 in, Air Outlet Size 1 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT Anti-Seize Lubricant- 4 Oz. (P13-80071)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603243, 25 micron, Outside-In (MF0592944)
- NORDYNE Condenser Fan Motor (622140R)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- Domnick Hunter Compressed Air Treatment