Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 1 micron
Mfr # P020AO
Zoro # G2144958
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L44
- Filter Rating - Air Treatment 1 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AOP Filters
Product Information
- Brand Domnick Hunter
- MFR # P020AO
- Zoro # G2144958
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L44 |
Filter Rating - Air Treatment | 1 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AOP Filters |
Item | Coalescing Filter Element |
Filter Element Material | Microglass |
For Substance Type | Air; Nitrogen |
Series | OIL-X Genuine |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Type | Coalescing, Particulate |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Rating | 1 micron |
Filter Efficiency | 99.925 % |
ISO Class | 2, 3 |
Compatible Manufacturer Part Number | AOP020DNFI |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L44, Compatible Manufacturer Part Number AOP020DNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Flush Style Midget Nozzle Coupler, 18 In Female Nptf Thread, 1 In Oal, Steel, Zinc Clear, 314150 (314150)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- Domnick Hunter Coalescing Filter Elements