Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 0.01 micron
Mfr # P040AA
Zoro # G2147347
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L37
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AAP Filters
Product Information
- Brand Domnick Hunter
- MFR # P040AA
- Zoro # G2147347
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L37 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AAP Filters |
Item | Coalescing Filter Element |
Series | OIL-X Genuine |
Compatible Manufacturer Part Number | AAP040HNFI |
Filter Element Material | Microglass |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.9999 % |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Type | Coalescing, Particulate |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air, Nitrogen Gas |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L37, Compatible Manufacturer Part Number AAP040HNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- ZORO SELECT Spring, SK35H (SK35H)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-106)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- Domnick Hunter Coalescing Filter Elements