Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 0.01 micron
Mfr # P025AA
Zoro # G2147469
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L46
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AAP Filters
Product Information
- Brand Domnick Hunter
- MFR # P025AA
- Zoro # G2147469
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L46 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Item | Coalescing Filter Element |
Fits | AAP Filters |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Compatible Manufacturer Part Number | AAP025ENFI |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.9999 % |
For Fluid Type | Compressed Air, Nitrogen Gas |
For Substance Type | Air; Nitrogen |
Series | OIL-X Genuine |
Filter Element Material | Microglass |
Filter Type | Coalescing, Particulate |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L46, Compatible Manufacturer Part Number AAP025ENFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41BS40 X 1)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron, Outside-In (MF0360184)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Domnick Hunter Coalescing Filter Elements