Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 0.01 micron
Mfr # P010AA
Zoro # G2144845
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L51
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AAP Filters
Product Information
- Brand Domnick Hunter
- MFR # P010AA
- Zoro # G2144845
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L51 |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AAP Filters |
Item | Coalescing Filter Element |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Rating | 0.01 micron |
For Fluid Type | Compressed Air, Nitrogen Gas |
Compatible Manufacturer Part Number | AAP010ANFI |
For Substance Type | Air; Nitrogen |
Series | OIL-X Genuine |
Filter Efficiency | 99.9999 % |
Filter Type | Coalescing, Particulate |
Filter Element Material | Microglass |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L51, Compatible Manufacturer Part Number AAP010ANFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- Domnick Hunter Compressed Air Treatment