Shop All Kitchen Faucets
Dominion Faucets
Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet
Mfr # 77-1182
Zoro # G5065837
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Product Information
- Brand Dominion Faucets
- MFR # 77-1182
- Zoro # G5065837
- UPC # 026607300510
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 1 yr. |
Connection Size | 1/2 IPS |
Height | 6-3/4" |
Spout Length | 8" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM (WCV1300V)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- CAMBRO Drain, Faucet (60296)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- DOMINION FAUCETS Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (77-1206)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-8600)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- Dominion Faucets Kitchen Faucets & Accessories