Shop All Bathroom Sink Faucets
Dominion Faucets
Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome
Mfr # 77-1181
Zoro # G7467731
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4.3"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Dominion Faucets
- MFR # 77-1181
- Zoro # G7467731
- UPC # 026607300503
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 4" |
Height | 4" |
Manufacturers Warranty Length | 1 yr |
Spout Length | 4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- KISSLER Balance Spool for Delta (PB574)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- DOMINION FAUCETS Dual Handle Laboratory Faucet, Chrome (77-3302)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1006)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- Dominion Faucets Bathroom Sink Faucets & Accessories