Shop All Kitchen Faucets
Dominion Faucets
Gooseneck Spout Kitchen Faucet, With Spray
Mfr # 77-1051
Zoro # G0474391
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Product Information
- Brand Dominion Faucets
- MFR # 77-1051
- Zoro # G0474391
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Item | Kitchen Faucet,wth Spray,Gooseneck Spout |
Description
Item Kitchen Faucet,wth Spray,Gooseneck Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P6930-20F - 0.5 gpm Spray Outlet (P6930-20F)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Satin Gold (Pvd) (3-2981/24S)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE34)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8490NDL 4" Centerset Bar Faucet (KB8490NDL)
- Dominion Faucets Kitchen Faucets