Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Weld Wakker, 12-1/4 in. L, Steel, Black
Mfr # 42020
Zoro # G0333545
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Two Sided Bevel
- Material Steel
- Overall Length 12 1/4 in
- Overall Width 1 in
Product Information
- Brand Dominator
- MFR # 42020
- Zoro # G0333545
- UPC # 045256420202
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 1/4 in |
Overall Width | 1 in |
Dia. | 3/8 in |
Blade Width | 1 in |
Blade Length | 0 in |
Shank Diameter | 3/8 in |
Shank Width | 3/8 in |
Description
Weld Wakker, Chisel Type Weld Wakker, Material Applications For Metal, Blade Width 1 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 12 1/4 in, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Blade Length 0 in, Blade Tip Hardness 53 to 57 HRC, Corrosion-Resistant Yes, Features Two Sided Bevel, Finish Black Oxide, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- PROTO Red Canvas 10-Pocket Tool Roll (J25TR28C)
- HUSQVARNA KNOB, INDEXABLE, M8 X 1.25 (543850216)
- KO-KEN Socket set Z-series 10 pieces 1/4 Sq. Drive (2285ZE)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14117)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- BON TOOL Bon 14-840 Rocker Bar, 48" (14-840)
- Dominator Nail Pullers, Wrecking and Pry Bars