Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dominator
Pry Bars, 36 In. L, 1-1/2 In. W, Black (Discontinued)
Mfr # 40138
Zoro # G3400765
This Product is Discontinued
Key Features
- Color Black
- Features (2) Composite Ergonomic Handles
- Material Hardened and Tempered Steel
- Overall Length 36"
- Overall Width 1-1/2"
Product Information
- Brand Dominator
- MFR # 40138
- Zoro # G3400765
- UPC # 045256401386
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 1-1/2" |
Dia. | 5/8" |
Details
Color | Black |
Features | (2) Composite Ergonomic Handles |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Screwdriver Handle Pry Bar |
Thickness | 5/8" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Screwdriver Handle Pry Bar, Overall Length 36 in, Features (2) Composite Ergonomic Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.