Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dominator
Pry Bar Set, Hardened and Tempered Steel (Discontinued)
Mfr # 61356
Zoro # G2020925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features (2) Composite Ergonomic Handles
- Material Hardened and Tempered Steel
- Overall Length 25 in, 31 in, 36 in
- Overall Width 6 in
Product Information
- Brand Dominator
- MFR # 61356
- Zoro # G2020925
- UPC # 045256613567
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 25 in, 31 in, 36 in |
Overall Width | 6 in |
Details
Color | Black |
Features | (2) Composite Ergonomic Handles |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 25 in Straight, 31 in Curved and 36 in Curved Tip Pry Bars |
Number of Pieces | 3 |
Item | Pry Bar Set |
Description
Pry Bar Set, Number of Pieces 3, Overall Length 25 in, 31 in, 36 in, Features (2) Composite Ergonomic Handles, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.