Shop All Nail Pullers, Wrecking and Pry Bars
Dominator
Pry Bar, 36" L, 1-5/8" W, 5/8" Thick
Mfr # 14107
Zoro # G9149902
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Capped End Allows, Two Composite Handle
- Material Steel
- Overall Width 1 5/8 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Dominator
- MFR # 14107
- Zoro # G9149902
- UPC # 045256141077
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 5/8 in |
Dia. | 5/8 in |
Handle Length | 7 in |
End Width | 1 5/8 in |
Bar Width | 5/8 in |
Description
This Dominator 36" Pry Bar is the perfect tool for prying nails and other objects. The capped end striking handle gives you a firm grip, while the solid steel construction ensures durability. Featuring a capped end striking handle, this wrecking bar offers superior gripping power to help you lift up or remove any object. With an overall length of 36 in., it is the ideal size for handling large projects with ease. It has a 5/8" thick body that makes it strong enough to support your weight as well as your tools. You can choose from two different colors - black and red - to suit your personal preference. The Dominator Pry Bar is an essential addition to your toolbox if you are planning on taking on bigger projects like building demolition or outdoor landscaping jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rail Socket Clip 1/4In Dr 17In (MR6579262-1/4)
- STARRETT Center Gage (C398M)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14108)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- VAUGHAN 18 in. Double Claw Ripping Bar (45503)
- Dominator Pullers and Separators