Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Male, RG6, PK10
Mfr # DC-88-30
Zoro # G9733884
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-88-30
- Zoro # G9733884
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-6 Plenum |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On (2 Piece) |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Resistance Properties | Corrosion Resistant |
Compatible Coaxial Cable Type | RG-6 |
Maximum Impedance | 50 ohm |
Connector Type | BNC |
Product Type | Connector |
Gender | Male |
Compatible Cable Fire Rating | Plenum |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (2 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- Dolphin Components Coaxial Cables