Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Male, RG59, PK10
Mfr # DC-UG78-10
Zoro # G7520414
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59/62 Plenum
- Connection BNC Male
- Color Silver
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-UG78-10
- Zoro # G7520414
- UPC # 071098380855
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-59/62 Plenum |
Connection | BNC Male |
Color | Silver |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Twist-On |
Standards | RoHS Compliant |
Compatible Coaxial Cable Type | RG-59, RG-62 |
Connector Type | BNC |
Maximum Frequency | 4 GHz |
Product Type | Connector |
Finish | Nickel-Plated |
Compatible Cable Fire Rating | Plenum |
Resistance Properties | Corrosion Resistant |
Maximum Impedance | 75 ohm |
Gender | Male |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 45A, 600V AC, Indicating (AJT45)
- BETTER CHEF Better Chef DR-2202 22 in. Dish Rack (DR-2202)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- Dolphin Components Coaxial Cables