Shop All Coaxial Cables
Dolphin Components
Coupler, Cable, BNC/Male, RG59, PK10
Mfr # DC-CBNCM59PLEN
Zoro # G3906402
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59 Plenum
- Connection BNC Male
- Color Silver
- Features Made with Delrin Insulators
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-CBNCM59PLEN
- Zoro # G3906402
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | RG-59 Plenum |
Connection | BNC Male |
Color | Silver |
Features | Made with Delrin Insulators |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Compression |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Compatible Cable Fire Rating | Plenum |
Finish | Nickel-Plated |
Connector Type | BNC |
Product Type | Connector |
Maximum Frequency | 4 GHz |
Compatible Coaxial Cable Type | RG-59 |
Resistance Properties | Corrosion Resistant |
Gender | Male |
Maximum Impedance | 75 ohm |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- Dolphin Components Coaxial Cables