Shop All Coaxial Cables
Dolphin Components
Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10
Mfr # DC-2510
Zoro # G1642943
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE
- Connection BNC Male
- Color Silver
- Impedance 50 ohm
- Material Brass
Product Information
- Brand Dolphin Components
- MFR # DC-2510
- Zoro # G1642943
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Details
Item | Coaxial Connector |
Cable Type | RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE |
Connection | BNC Male |
Color | Silver |
Impedance | 50 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Gender | Male |
Product Type | Connector |
Connector Type | BNC |
Compatible Coaxial Cable Type | RG-58, RG-59, RG-6 |
Maximum Impedance | 50 ohm |
Compatible Cable Fire Rating | Plenum |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-58, RG-59, RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Material Brass, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- Dolphin Components Coaxial Cables