Shop All Coaxial Cables
Dolphin Components
Cable Terminator, BNC, Coax, PK10
Mfr # DC-88T-75
Zoro # G4964696
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-88T-75
- Zoro # G4964696
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | Coaxial |
Item | Coaxial Terminator |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 75 ohm |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Crimp-On |
Standards | RoHS Compliant |
Gender | Male |
Resistance Properties | Corrosion Resistant |
Maximum Frequency | 4 GHz |
Maximum Impedance | 75 ohm |
Finish | Nickel-Plated |
Connector Type | BNC |
Product Type | Connector |
Description
Coaxial Terminator, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- WIEGMANN N1 HNG CVG WIRE TROUGH 8X8X12 CS, GRY (T8812CH)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- Dolphin Components Coaxial Cables