Shop All Cable Clamps & Clips
Dolphin Components
Cable Staple, Nail, 5/16In, Black, PK100
Mfr # DCC-6B
Zoro # G4964495
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With RG-6 Coaxial Cables
- Material Plastic, Steel
- For Wire/Cable Type RG-6 Coaxial Cable
- For Use On Brick, Concrete, Wood
Product Information
- Brand Dolphin Components
- MFR # DCC-6B
- Zoro # G4964495
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Size | 5/16 in |
Details
Item | Cable Staple |
Color | Black |
For Use With | RG-6 Coaxial Cables |
Material | Plastic, Steel |
For Wire/Cable Type | RG-6 Coaxial Cable |
For Use On | Brick, Concrete, Wood |
Finish | Zinc Plated |
Product Type | Cable Staple |
Compatible Material | Brick, Concrete, Wood |
Manufacturer Location | Globally Sourced |
Description
Cable Staple, Size 5/16 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-6 Coaxial Cable, Color Black, Compatible Material Brick, Concrete, Wood, Properties Rust Resistant, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- ANDERSON POWER PRODUCTS Fusion Contact, 3/0 ga., PK10 (121109-010)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- Dolphin Components Cable Clamps & Clips