Shop All Coaxial Cables
Dolphin Components
Cable Coupler, F-Type/Male, RG6 Coax, PK10
Mfr # DC-CF6Q
Zoro # G7452532
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Quad
- Connection F-Type Male
- Color Silver
- Features Made with Delrin Insulators
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-CF6Q
- Zoro # G7452532
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-6 Quad |
Item | Coaxial Connector |
Connection | F-Type Male |
Color | Silver |
Features | Made with Delrin Insulators |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Standards | RoHS Compliant |
Maximum Frequency | 4 GHz |
Connector Type | F-Type |
Resistance Properties | Corrosion Resistant |
Product Type | Connector |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-6 |
Finish | Nickel-Plated |
Gender | Male |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator (ZB5AT8643M)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- CARLON Elbow Conduit 45Deg Sch40 1In (UA7AFB-CTN)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- Dolphin Components Coaxial Cables