Shop All Coaxial Cables
Dolphin Components
Cable Coupler, F-Type/Male, RG6 Coax, PK10
Mfr # DC-CF6PLENQ
Zoro # G7458263
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6 Plenum Quad
- Color Silver
- Connection F-Type Male
- Features Made with Delrin Insulators
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-CF6PLENQ
- Zoro # G7458263
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-6 Plenum Quad |
Item | Coaxial Connector |
Color | Silver |
Connection | F-Type Male |
Features | Made with Delrin Insulators |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Compression |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Gender | Male |
Finish | Nickel-Plated |
Resistance Properties | Corrosion Resistant |
Compatible Coaxial Cable Type | RG-6 |
Maximum Frequency | 4 GHz |
Connector Type | F-Type |
Product Type | Connector |
Compatible Cable Fire Rating | Plenum |
Maximum Impedance | 75 ohm |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (3232TRWRGRY)
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- SEACHOICE 20' RG58UCoaxial Antenna Cable Assembly, w/PL259 Fittings Both Ends (19771)
- Dolphin Components Coaxial Cables