Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, RG59 Coax, PK10
Mfr # DC-CBNCM59
Zoro # G4065652
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59
- Connection BNC Male
- Color Silver
- Features Made with Delrin Insulators
- Impedance 75 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-CBNCM59
- Zoro # G4065652
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Cable Type | RG-59 |
Item | Coaxial Connector |
Connection | BNC Male |
Color | Silver |
Features | Made with Delrin Insulators |
Impedance | 75 ohm |
Material | Brass |
Hz | 0 to 4 GHz |
Installation Method | Compression |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Finish | Nickel-Plated |
Product Type | Connector |
Connector Type | BNC |
Gender | Male |
Resistance Properties | Corrosion Resistant |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features Made with Delrin Insulators, Material Brass, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength (CT508FL-FLUORESCENT ORANGE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG6, PK10 (DC-88-30)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- Dolphin Components Coaxial Cables