Shop All Coaxial Cables
Dolphin Components
Cable Coupler, BNC/Male, Coax, PK10
Mfr # DC-MC88-18
Zoro # G1984985
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Belden 8218
- Color Silver
- Connection BNC Male
- Features Corrosion Resistant Nickel Plating
- Impedance 50 ohm
Product Information
- Brand Dolphin Components
- MFR # DC-MC88-18
- Zoro # G1984985
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 Gang |
Details
Item | Coaxial Connector |
Cable Type | Belden 8218 |
Color | Silver |
Connection | BNC Male |
Features | Corrosion Resistant Nickel Plating |
Impedance | 50 ohm |
Hz | 0 to 4 GHz |
Installation Method | Crimp-On (3 Piece) |
Sub-Category | Coaxial |
Standards | RoHS Compliant |
Compatible Coaxial Cable Type | RG-59 |
Resistance Properties | Corrosion Resistant |
Finish | Nickel-Plated |
Product Type | Connector |
Maximum Impedance | 50 ohm |
Connector Type | BNC |
Gender | Male |
Maximum Frequency | 4 GHz |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-59, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features Corrosion Resistant Nickel Plating, Resistance Properties Corrosion Resistant, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR IVY 1G Decor Wall Plate (TP26ICC100)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG6, PK10 (DC-88-30)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- Dolphin Components Coaxial Cables