Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 3/4 In, White, PK100
Mfr # DC-3/4N
Zoro # G4964547
original price:
$16.79
9% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color White
Product Information
- Brand Dolphin Components
- MFR # DC-3/4N
- Zoro # G4964547
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Clamping Dia. | 3/4" |
Width | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | White |
Clamp Finish | Natural |
Color | White |
Thickness | 1/16" |
Material | 6/6 Nylon |
Temp. Range (F) | 40 to 85 |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, White, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- CEP 100A 120/208 4P5W IEC60309 PLUG (5100P9W)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- Dolphin Components Cable Clamps & Clips