Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 1/2 In, White, PK100
Mfr # DC-1/2N
Zoro # G4964531
original price:
$9.72
21% off
new price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color White
Product Information
- Brand Dolphin Components
- MFR # DC-1/2N
- Zoro # G4964531
- UPC # 071098321377
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Width | 1/2" |
Clamping Dia. | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.063 in |
Clamp Color | White |
Clamp Finish | Natural |
Color | White |
Material | 6/6 Nylon |
Thickness | 1/16" |
Temp. Range (F) | 40 to 85 |
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, White, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, Black, PK100 (DCC-6B)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- Dolphin Components Cable Clamps & Clips