Shop All Cable Ties
Dolphin Components
4" L Miniature Cable Tie w/ID Tag NAT PK 100
Mfr # DC-4F
Zoro # G4649312
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie With ID Tag
- Length 4"
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
Product Information
- Brand Dolphin Components
- MFR # DC-4F
- Zoro # G4649312
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.75" |
Approximate Length - Cable Tie | 4" |
Approximate Length | 4" |
Length - Cable Tie | 4.00" |
Nominal Max. Bundle Dia. | 3/4 in |
Actual Length | 4 in |
Nominal Length | 4 in |
Description
Cable Tie, With ID Tag, Actual Length 4 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Nominal Max. Bundle Dia. 3/4 in, Marking Pad Orientation Perpendicular to Tie, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.03 in, Max. Bundle Dia. 0.75 in, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 100 Pack (14171)
- Dolphin Components Cable Ties