Shop All Cable Ties
Dolphin Components
18" L Extra Heavy Duty Cable Tie PK 10
Mfr # DC-316SS18-800X
Zoro # G7921952
product price: $65.15
/pk 10, $6.52/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 800 lb.
- Width - Cable Tie 0.62"
Product Information
- Brand Dolphin Components
- MFR # DC-316SS18-800X
- Zoro # G7921952
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 18" |
Width | 0.62" |
Width - Cable Tie | 0.62" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 18" |
Length - Cable Tie | 18.00" |
Approximate Length | 18" |
Nominal Length | 18 in |
Actual Length | 18 in |
Nominal Max. Bundle Dia. | 4 in |
Description
Cable Tie, Standard, Actual Length 18 in, Width 0.62 in, Nominal Length 18 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 800 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- Dolphin Components Cable Ties