Shop All Cable Ties
Dolphin Components
0.59" Cable Tie NAT PK 1000
Mfr # DC-LPM-2
Zoro # G7972492
product price: $79.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.59"
- Color natural
- Tensile Strength 18 lb. to 50 lb.
- Material Nylon
- Standards UL Listed, RoHS Compliant
Product Information
- Brand Dolphin Components
- MFR # DC-LPM-2
- Zoro # G7972492
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 0.59" |
Width | 0.40" |
Size | 0.59 in L x 0.4 in W x 0.27 in H |
Screw Mount Hole Size | #6 |
Height | 0.27 in |
Slot Height | 0.06 in |
Slot Width | 0.19 in |
Length (Straight Wireway) | 0.59 in |
Details
Color | natural |
Item | Cable Tie Holder |
Tensile Strength | 18 lb. to 50 lb. |
Material | Nylon |
Standards | UL Listed, RoHS Compliant |
Basic Material | Plastic |
Material of Construction | Nylon |
UL Type | 2 |
Metal Detectable | No |
Mounting Method | Screw Mount |
Flame Retardant | No |
Number of Entries | 2 |
For Use With | Cable Tie Sizes 4 in to 11 in |
Screw Mount Style | Saddle |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.19 in, Slot Height 0.06 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.59 in, Width 0.4 in, Height 0.27 in, 0.59 in L x 0.4 in W x 0.27 in H, Flame Retardant No, Metal Detectable No, For Use With Cable Tie Sizes 4 in to 11 in, Screw Mount Hole Size #6, Standards RoHS Compliant, UL Listed, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- Dolphin Components Cable Ties