Shop All Vases
Dolce Mela
Dolce Mela DMMV853-S3 French Country Planters Tall Cylinder Vintage Metal Decorative Vases & Umbrella Holder - Set of 3
Mfr # DMMV853-S3
Zoro # G703762974
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DMMV853-S3
- Zoro # G703762974
- UPC # 817146013463
- Country of Origin China
- Category Vases
Description
Features
- Bring color and french garden aesthetics to any location big or small
- Ideal for home, nurseries, garden centers, cottages and cabins
- Use these delightful metal buckets to decorate your kitchen, patio, or vintage event
- Material: Metal
- Product Type: Pot Planter
- Shape: Round
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Med Distressed Hardwood Seat (910CLMed)
- UNIQUEWISE Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 12 Inch (QI004175.L)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- UNIQUEWISE Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 8.75 Inch (QI004128.S)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Large Green (QI004271.L)
- ELK HOME Agna Vase, Small (S0017-10064)
- Dolce Mela Vases