Shop All Vases
Dolce Mela
Dolce Mela DMCV005 Decorative Ceramic & Glass Flower Vase Purse Bag - 12.5 x 6.5 x 12 in.
Mfr # DMCV005
Zoro # G303913622
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DMCV005
- Zoro # G303913622
- UPC # 8171460136232
- Country of Origin China
- Category Vases
Description
Persephone by Dolce Mela Elegant Purse Shaped Decorative Flower Vases are lavished with dazzling silver metallic finish and elaborately detailed geometric glass patterns with engraved accents that will instantly spruce simple settings and become the focal point of your contemporary decor.
Features- Decorative Ceramic & Glass Flower Vases Purse Bag Persephone by Dolce Mela
- Using these vases for your decor with art gallery glow will elevate your living space to unmatched levels
- Crafted from 100 percent ceramic and high quality glass that reflect light and gives wonderful sparkles
- Dolce Mela ceramic vases are the only thing more stunning than the flowers in them
- Use a dry cloth to clean
- Size: Decorative Ceramic Vase
- Design: Persephone
- Dimension: 12.5 x 6.5 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- BAXTON STUDIO Nikko Mid-century Modern Tan Faux Leather and Walnut Brown finished Wood Lounge Chair (175-10974-Zoro)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- UNIQUEWISE Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (QI004133)
- UNIQUEWISE Contemporary Black Ceramic Cylinder Shaped Table Flower Vase Holder, 10.5 Inch (QI004365.L)
- UNIQUEWISE 7" H Decorative Ceramic Square Twisted Centerpiece Table Vase Beige, Small (QI004345.S)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5", Black (QI003245.BK)
- ELK HOME Galen Vase, Tall (S0017-10133)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- DESIGN TOSCANO Salon Michele Art Nouveau Vase (PD0023)
- Dolce Mela Vases