Shop All Vases
Dolce Mela
Dolce Mela DMCV004 Purse Decorative Ceramic & Glass Flower Vase - 10.25 x 4.25 x 5 in.
Mfr # DMCV004
Zoro # G703754405
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DMCV004
- Zoro # G703754405
- UPC # 8171460136164
- Country of Origin China
- Category Vases
Description
Vesta by Dolce Mela Elegant Purse Shaped Decorative Flower Vases are lavished with dazzling silver metallic finish and elaborately detailed geometric glass patterns with engraved accents that will instantly spruce simple settings and become the focal point of your contemporary decor.
Features- Purse Decorative Ceramic & Glass Flower Vases Vesta by Dolce Mela
- Using these vases for your decor with art gallery glow will elevate your living space to unmatched levels
- Crafted from 100 percent ceramic and high quality glass that reflect light and gives wonderful sparkles
- Dolce Mela ceramic vases are the only thing more stunning than the flowers in them
- Use a dry cloth to clean
- Size: Decorative Ceramic Vase
- Design: Vesta
- Dimension: 10.25 x 4.25 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- HASTINGS HOME Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black) (524893HOC)
- ELK HOME Skye Vase, Large (H0047-10474)
- UNIQUEWISE 8" H Decorative Ceramic Round Cone Shape Centerpiece Table Vase Gray, Medium (QI004347.M)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 48 Inch (QI004177.L)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27" Silver (QI003245.SI)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch (QI004364.S)
- Dolce Mela Vases