Shop All Drapes & Curtains
Dolce Mela
Dolce Mela DMC477 Window Sheer Polyester Curtains Panel - Amsterdam
Mfr # DMC477
Zoro # G103861901
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DMC477
- Zoro # G103861901
- UPC # 8171460135556
- Country of Origin China
- Category Drapes & Curtains
Description
Decorate every window with style and sophistication with these luxury sheer panel curtains featuring soft & sensual circular patters with embroidery appearance.These unique curtains create an at most modern decor and privacy without blocking outside light.
Features- Window Sheer Polyester Amsterdam Curtains Panel
- Each Panel measures 60 W x 100 H inches (153 x 254 cm)
- Fits perfect in 9-10ft high ceiling rooms and can be tailored to lesser height.
- Easy to hang with any standard or decorative curtain rod up to 1.5 inch (4cm) in diameter
- Preinstalled stainless steel silver color grommet rings eliminate the need for hooks
- The panels come with weight ban along the bottom to keep them straight to the floor
- 1 sheer curtain panel 60 x 100 with silver grommet rings in plastic PVC bag
- Machine Wash in cold water, Gentle cycle, Do not bleach, Tumble dry
- Material: Polyester
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- VICKERMAN 9 ft. X 14 in. Douglas Fir Garland 260 Tips (A808713)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- DOLCE MELA Window Sheer Polyester Curtains Panel - Larissa (DMC482)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-096-03)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- ACHIM IMPORTING Taylor - Lined Grommet Panel- Tan (TYPN63TN12)
- Dolce Mela Drapes & Curtains