Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM712K Floral Bedding Duvet Cover Set; King Size - Ecstasy
Mfr # DM712K
Zoro # G003681203
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DM712K
- Zoro # G003681203
- UPC # 8171460147986
- Country of Origin China
- Category Bedspreads and Comforters
Description
Bring a whole new look to your bedroom with this vibrant abstract Ecstasy floral design.
These bedding sets and their unique gift make a great choice for housewarming or bridal shower gift.
Features- 6 Piece Luxury Duvet Cover Set Bedding in a Gift Box with Reversible Design
- Fits King & CalKing size mattress up to 16 inches tall
- Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt
- Designed for exceptional softness and comfort with Polyester Microfiber & Cotton at 300 TC
- Modern dyeing technology for excellent brightness and long lasting colors
- The complete bedding set comes in an elegant gift box and a Dolce Mela gift bag
- Duvet Cover Insert/Filler is not included in this set
- 1 Fitted bed sheet
- 1 Duvet Cover
- 2 Pillowcases and 2 Pillow Shams
- 1 Fitted Sheet 78 x 82 x 16 Deep.
- 1 Duvet Cover 104 x 92.
- 2 Pillowcases 20 x 36.
- 2 Pillow Shams 20 x 36 + 2 inch flange.
- Color: Ecstasy
- Size: King
- Machine Washable: Normal w Cool Water - NO BLEACH - Tumble Dry.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz Solitaire (1810140-ST)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Black, Twin (GPKI175016)
- BLUE RIDGE 1000 TC Solid White Down Fiber Comforter, Sage, Full/Queen (021027)
- BLUE RIDGE Microfiber Down Fiber-Blend Comforter, Lilac, Full/Queen (033329)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, Lilac, King (011838)
- Dolce Mela Bedspreads and Comforters