Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM622Q Duvet Cover Sheets Set Corfu Queen Size Bedding
Mfr # DM622Q
Zoro # G903678822
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DM622Q
- Zoro # G903678822
- UPC # 8171460139448
- Country of Origin China
- Category Bedspreads and Comforters
Description
Gentle paisley patterns are painted on luxurious 100% Egyptian combed cotton fabric decorate this trendy duvet & quilt cover bedding sheets set and it is the interior designer's dream to create a sophisticated bedroom setting. These fine bedding sets and their unique gift packaging make a great choice for housewarming or bridal shower gift.
Features- 100% cotton luxury duvet cover set in gift packaging
- Luxury Duvet Cover Set Bedding in a Gift Box with Reversible Design
- Fits mattress up to 16 inches tall
- Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt
- Designed for exceptional softness and comfort with 100% Cotton at 300 TC
- Modern dyeing technology for excellent brightness and long lasting colors
- The complete bedding set comes in an elegant gift box and a gift bag
- Machine Washable Normal with Cool Water No bleach tumble try
- 1 Fitted bed sheet, 1 Duvet Cover, 2 Pillow cases and 2 Pillow Shams
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- 1 Fitted Sheet - 60 x 80 x 16 Deep
- 1 Duvet Cover - 92 x 92
- 2 Pillow Cases - 20 x 30
- 2 Pillow Shams - 20 x 30 + 2 in. Flange
- Size: Queen
- Design: Corfu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Teal, Twin (174704)
- IMPRESSIONS BY LUXOR TREASURES 400 Thread Count Egyptian Cotton Full/ Queen Duvet Cover Set Solid Sage (400FQDC SLSG)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz Monte Crist (1810125-MC)
- TEXTRADE INTERNATIONAL LTD Textrade CASPIANK Duvet Cover & Two Standard King King Sham; White (CASPIANK)
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- BLUE RIDGE Baffle Box 240 Thread Count Down Fiber Comforter, White, Full/Queen (006305)
- Dolce Mela Bedspreads and Comforters