Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM512Q Nature Duvet Cover Set Queen Bedding
Mfr # DM512Q
Zoro # G703681183
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DM512Q
- Zoro # G703681183
- UPC # 8171460144770
- Country of Origin China
- Category Bedspreads and Comforters
Description
Bring a whole new look to your bedroom with this vibrant lotus design printed on our high quality 100% combed cotton.These bedding sets and their unique gift packaging make a great choice for housewarming or bridal shower gift.
Features- Designed for exceptional softness and comfort with 100% Cotton at 300 TC
- Modern dyeing technology for excellent brightness and long lasting colors
- 1 Fitted bed sheet, 1 Duvet Cover, 1 Pillow cases and 1 Pillow Shams
- Machine Wash in cold water, gentle cycle, do not bleach, tumble dry
- Size: Queen
- Fitted Sheet: 60" x 80" x 16"
- Duvet Cover: 92" x 92"
- Pillow Case: 20" x 30"
- Pillow Shams 20" x 30" + 2 inch flange
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Cherry (BXT48R-21)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, Beige, King (013421)
- CLUB LE MED 230 TC Damask Down Alternative Comforter Set, Blue, Twin (103128)
- FIXTURESFIRST 1 x 92 x 106 in. Bluestone Oversized Reversible Down Alt Comforter with Sherpa - King (FI3250876)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Sage, Full/Queen (123614)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Smoke Blue, Twin (123634)
- Dolce Mela Bedspreads and Comforters