Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM510Q Floral Bedding - Rosa; Luxury Queen Duvet Cover Set
Mfr # DM510Q
Zoro # G503681055
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DM510Q
- Zoro # G503681055
- UPC # 8171460144398
- Country of Origin China
- Category Bedspreads and Comforters
Description
Add some vibrancy to your bedroom with this beautiful floral print featuring large roses with rain drops on the petals. The vivid colors of the roses and the drops will create a refreshing and seductive effect. These fine bedding sets and their unique gift packaging make a great choice for housewarming or bridal shower gift.
Features- 6 Piece Luxury Duvet Cover Set Bedding in a Gift Box with Reversible Design
- Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt
- Designed for exceptional softness and comfort with 100% Cotton at 300 TC
- Modern dyeing technology for excellent brightness and long lasting colors
- Machine Washable - Normal w Cool Water - No Bleach - Tumble Dry
- 1 Fitted bed sheet, 1 Duvet Cover, 2 Pillow cases and 2 Pillow Shams
- Color: Queen
- Collection: Rosa
- Mattress Size: up to 16 inches tall
- Material: Cotton
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- BOSS Task Chair, Fixed, Black (B670-BK)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- BLUE RIDGE Oversized Microfiber Down Fiber Comforter, Coral, Full/Queen (034052)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- LHC LHC 66-C007FQ 3 Piece Alternative with Shams Comforter Set - Full & Queen (66-C007FQ)
- BEDFORD HOMES Down Alternative Overfilled Bedding Comforter - Twin Size (64A-10821)
- Dolce Mela Bedspreads and Comforters