Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM496T Novelty Bedding Twin Size 4 Piece Duvet Cover Sets
Mfr # DM496T
Zoro # G503678840
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dolce Mela
- MFR # DM496T
- Zoro # G503678840
- UPC # 8171460132036
- Country of Origin China
- Category Bedspreads and Comforters
Description
Decorate your bedroom with the souvenir print of London surrounded with memorabilia letters, and printed dazzlingly on our soft combed cotton fabric, to create a sophisticated retro bedroom effect. This fun bedding set is a great choice for teen's bedroom, dorm bedding, guest room bedding, or a great gift idea for a birthday gift or housewarming gift.
- 4 Pieces Luxury Duvet Cover Set, Bed in a Bag with Reversible Design.
- Fits extra long twin size mattress up to 16 inches tall.
- Designed for exceptional softness and comfort with 100% Soft Cotton at 305 TC.
- Set includes - 1 Fitted bed sheet, 1 Duvet Cover, 1 Pillow case and 1 Pillow Sham.
- Snaps at the foot of the duvet cover make it easy to insert a comforter, quilt or blanket.
- Superior workmanship of combed yarns and sateen weaving produce a soft and lustrous look and eliminate typical wrinkling.
- Printed with the latest reactive dyeing technology for excellent brightness and long lasting colors.
- Size - Twin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (King, Gray) (915499AOH)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Full-Queen Duvet Cover Set Paisley- Grey (FLAFQDC PAGR)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz M Burgundy (1810125-MB)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, Full/Queen (033085)
- Dolce Mela Bedspreads and Comforters