Shop All Sign Posts
Dogipot
Telescopic Post, Galv, Steel, 2 ft.-4 ft.
Mfr # 1302
Zoro # G1892611
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 to 8 ft.
- Construction Galvanized steel
Product Information
- Brand Dogipot
- MFR # 1302
- Zoro # G1892611
- UPC # 604120000324
- Country of Origin United States
- Category Sign Posts
Dimensions
Overall Height | 4 to 8 ft. |
Details
Item | Telescopic Post,Galv,Steel,2 ft.-4 ft. |
Construction | Galvanized steel |
Description
Telescopic Post,Galv,Steel,2 ft.-4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5 (U5-1290-RD_7X5)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1824-L-15237)
- CREWS MCR Safety, Law Over The Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- DOGIPOT Mounting Base, Pedestal Post, Cast Iron (1305)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- MAGIC MASTER Next Generation Rolling Black Base, Signs Sold Separately (PP-2)
- ASTRO OPTICS Flexbollard W/8ft Signpost, 52 (AFP-B52/8-A)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- Dogipot Signs