Shop All Pet Waste Supplies
Dogipot
Pet Station, Waste Bags, Pickup Sign, Poly
Mfr # 1011-POLY
Zoro # G1892517
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Rolls of Dogipot Smart Litter Pick Up Bags
- Construction Galvanized steel
- Overall Height 4 to 8 ft.
- Material Aluminum
Product Information
- Brand Dogipot
- MFR # 1011-POLY
- Zoro # G1892517
- UPC # 604120000775
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Overall Height | 4 to 8 ft. |
Details
Item | Pet Station,Waste Bags,Pickup Sign,Poly |
Includes | (2) Rolls of Dogipot Smart Litter Pick Up Bags |
Construction | Galvanized steel |
Material | Aluminum |
Description
Pet Station,Waste Bags,Pickup Sign,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene (PT-201-50X50)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- BEHLENUNTRY 8' RND 625GAL PolyTank (52113088-09)
- IK SPRAYERS IK Foam 1.5 & Pro 2 Nozzles & Felt (81676800)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402HP-CASE)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- Dogipot Pet Waste Supplies