Shop All Pet Grooming & Health
Dogipot
Dog Bunk House, L
Mfr # 1703-L
Zoro # G1892709
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 35"
- Overall Width 31"
- Assembled/Unassembled Assembled
- Color Green
Product Information
- Brand Dogipot
- MFR # 1703-L
- Zoro # G1892709
- UPC # 604120000508
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Overall Height | 35" |
Overall Width | 31" |
Details
Item | Dog Bunk House,L |
Material | Plastic |
Assembled/Unassembled | Assembled |
Color | Green |
Construction | Wood polyfiber |
Description
Dog Bunk House,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXEN HOME Luxen Home 24.8in. H Tall White MgO Planter (WHPL1149)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- VON KLAUS Double Spring Nail Nipper Straight, 6in, German (VK035-0132)
- DOGIPOT 10 gal Steel Round (1206-L)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- DOGIPOT 10 gal. Green Polyethylene Rectangular Pet Waste Container (1005-2)
- RIDLEY Ridley 41251 25 lbs. Monster Deer Block (196322)
- Dogipot Pet Grooming & Health