Shop All Flange Bearings
Dodge
Type E Bearings, F4B-E-300R TYPE E-XTRA
Mfr # F4B-E-300R TYPE E-XTRA
Zoro # G2492698
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # F4B-E-300R TYPE E-XTRA
- Zoro # G2492698
- UPC # 782475697502
- Country of Origin United States
- Category Flange Bearings
Description
F4B-E-300R Dodge 023111 215 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 3 in Dia Bore, 6 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 7-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062016, Return Line, 10 micron, Outside-In (MF0428986)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (6CZY1)
- TRICO Latch Dog Oilers (31824)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-100 MULTIPAK (124103 F4B-SC-100)
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-115 (F4B-SCM-115)
- DODGE Setscrew Ball Bearings, SL Light Duty, 2-Bolt Flange, F2B-SL-102 (128176 F2B-SC-102)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/8" Bore (UCF211-34)
- Dodge Pillow Block & Flange Bearings