Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-215
Mfr # F4B-SCM-215
Zoro # G2483519
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dodge
- MFR # F4B-SCM-215
- Zoro # G2483519
- UPC # 782475116041
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SCM-215 Dodge 126196 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Dia Bore, 6 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 7-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- ZORO SELECT V-Belt, A59 (51EU04)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor (6AM-NRV-11A)
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-100-PCR (F4B-SCEZ-100-PCR)
- DODGE F4B-SCM-208 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Bore (126195)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203-HT (058852 F4B-SC-203-HT)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-1/4 in Bore (023105)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- Dodge Pillow Block & Flange Bearings